KOHLER
Purist® 48 in. Rectangle Shower Base in White
Part #K9026-0 | Item #1697771 | Manufacturer Part #9026-0
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 5
How to get it:
Product Details
- Safeguard® slip-resistant finish for added safety
- Single threshold for tile-in or drop-in installation
- Material: Cast iron
- Center drain location
- Coordinates with other products in the Purist® collection
Documents
Specifications
ADA Compliant: No
ASTM Specifications: ASTM F-462
CARB OTC LEED Compliant: No
Coating: Enamel
Collection: Purist®
Color Finish: White
Color Finish Category: Whites
Drain Location: Center
Height: 4-5/8 in
IAPMO Listed: No
Installation Type: Alcove, Drop-in
Length: 48 in
Material: Cast Iron
Product Type: Shower Base
Shower Base Shape: Rectangle
Shower Installation Type: Free-Standing
Threshold Height: 4-5/8 in
UL Listed: No
Width: 36 in