5 in. Cabinet Pull in Vibrant Brushed Moderne Brass
Purist® 5 in. Cabinet Pull in Vibrant Brushed Moderne Brass
Frequently Purchased Together
Product Details
- Coordinates with other products in the Purist collection
- Premium metal construction for durability
- KOHLER finishes resist corrosion and tarnish
- Installation hardware and template included
Specifications
- Collection:
- Purist®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Depth:
- 5 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1/2 in
- Length:
- 5 in
- Material:
- Metal
- Shape:
- Bar
- Width:
- 1/2 in