5 in. Drawer Pull in Vibrant Brushed Bronze
Purist® 5 in. Drawer Pull in Vibrant Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Coordinates with purist faucets, accessories, and showering components to complete your bathroom
- Coordinates with other items from the Purist collection
- All necessary mounting hardware is included
- Covered by a 1 year limited warranty
- Includes 1 pull
Specifications
- Center to Center:
- 5 in
- Collection:
- Purist®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Depth:
- 1-1/4 in
- Hardware Type:
- Cabinet Pull
- Length:
- 7 in
- Material:
- Metal, Zinc
- Shape:
- Bar
- Style:
- Modern
- UPC:
- 885612787149
- Width:
- 1/2 in