This product requires certification to purchase.

7 in. Cabinet Pull in Matte Black

KOHLER

Purist® 7 in. Cabinet Pull in Matte Black

  • Fast #
  • Part #K25499-BL
  • Item #8263722
  • Manufacturer Part #25499-BL
3.7 out of 5 Customer Rating
Brand image
KOHLER

Purist® 7 in. Cabinet Pull in Matte Black

  • Fast #
  • Part #K25499-BL
  • Item #8263722
  • Manufacturer Part #25499-BL
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with Purist faucets, accessories, and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Installation hardware and template included
  • Material: Zinc
  • Available in a variety of colors/finishes
  • Requires Certification

Specifications

Collection:
Purist®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-1/4
Hardware Type:
Cabinet Pull
Length:
9
Material:
Zinc
Shape:
Bar
Style:
Modern
UPC:
885612787231
Width:
1/2