This product requires certification to purchase.

7 in. Cabinet Pull in Vibrant® French Gold

KOHLER

Purist® 7 in. Cabinet Pull in Vibrant® French Gold

  • Fast #
  • Part #K25499-AF
  • Item #9868766
  • Manufacturer Part #25499-AF
5 out of 5 Customer Rating
Brand image
KOHLER

Purist® 7 in. Cabinet Pull in Vibrant® French Gold

  • Fast #
  • Part #K25499-AF
  • Item #9868766
  • Manufacturer Part #25499-AF
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant French Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 576
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Coordinates with Purist faucets, accessories, and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Installation hardware and template included
  • Material: Zinc
  • Available in a variety of colors/finishes
  • Requires Certification

Specifications

Collection:
Purist®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant French Gold
Depth:
1-1/4 in
Hardware Type:
Cabinet Pull
Length:
9 in
Material:
Zinc
Shape:
Bar
Style:
Modern
UPC:
195711020550
Width:
1/2 in