7 in. Cabinet Pull in Vibrant® Titanium
Purist® 7 in. Cabinet Pull in Vibrant® Titanium
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 576-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates with Purist faucets, accessories, and showering components to complete your bathroom
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Installation hardware and template included
- Material: Zinc
- Available in a variety of colors/finishes
Specifications
- Collection:
- Purist®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Vibrant Titanium
- Depth:
- 1-1/4 in
- Hardware Type:
- Cabinet Pull
- Length:
- 9 in
- Material:
- Zinc
- Shape:
- Bar
- Style:
- Modern
- UPC:
- 195711020567
- Width:
- 1/2 in