This product requires certification to purchase.

8-3/8 in. Wall Mount Shower Arm in Vibrant® Titanium

KOHLER

Purist® 8-3/8 in. Wall Mount Shower Arm in Vibrant® Titanium

  • Fast #
  • Part #K933-TT
  • Item #9926141
  • Manufacturer Part #933-TT
5 out of 5 Customer Rating
Brand image
KOHLER

Purist® 8-3/8 in. Wall Mount Shower Arm in Vibrant® Titanium

  • Fast #
  • Part #K933-TT
  • Item #9926141
  • Manufacturer Part #933-TT
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Titanium Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 242
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fluid design lines for ease of cleaning
  • For use with any KOHLER showerhead (sold separately)
  • Metal construction
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant Titanium
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Hardware Included:
Yes
Height:
4 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
8-3/8 in
Material:
Metal
Shower Arm Reach:
8-3/8 in
UPC:
195711014573
Width:
4 in