This product requires certification to purchase.

8-3/8 in. Shower Arm and Flange in Vibrant Polished Nickel

KOHLER

Purist® 8-3/8 in. Shower Arm and Flange in Vibrant Polished Nickel

  • Fast #
  • Part #K933-SN
  • Item #5063110
4.3 out of 5 Customer Rating
Brand image
KOHLER

Purist® 8-3/8 in. Shower Arm and Flange in Vibrant Polished Nickel

  • Fast #
  • Part #K933-SN
  • Item #5063110
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Arm reach: 8-1/2"
  • Requires Kohler® showerhead
  • Includes flange
  • Coordinates with Purist® faucets and accessories
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Depth:
8-3/8 in
Diameter:
4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
KOHLER
Fits Model:
K-72597-CP
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8-3/8 in
Material:
Metal
NSF Certified:
No
Shower Arm Reach:
8-3/8 in
WaterSense Labeled:
No
Width:
4 in