9 in. Cabinet Pull in Vibrant Brushed Moderne Brass

You last purchased this on
 
KOHLER

Purist® 9 in. Cabinet Pull in Vibrant Brushed Moderne Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® 9 in. Cabinet Pull in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K25499-2MB
  • Item #8964995
  • Manufacturer Part #25499-2MB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Premium metal construction
  • KOHLER finishes resist corrosion and tarnish
  • Coordinates with Purist faucets and accessories to complete your bathroom
  • Installation hardware and template included
  • Requires Certification

Documents


Specifications

Collection:
Purist®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Handle Type:
Pull
Hardware Type:
Cabinet Pull
Length:
9 in
Material:
Zinc
Origin:
Global
Projection:
1-1/4 in
Shape:
Bar
Style:
Modern
Width:
1/2 in