KOHLER
Purist® Brass Valve Trim in Matte Black
Part #KT14489-4-BL | Item #8834186 | Manufacturer Part #T14489-4-BL
How to get it:
Product Details
- Includes faceplate with handles
- Top handle controls volume
- Bottom handle controls temperature setting
- Supplied with ADA compliant metal lever handles
- Complements the Purist faucet and accessory collections
Recommended Accessories
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Residential
CSA Certified: CSA B125.1, CSA B651
Collection: Purist®
Color Finish: Matte Black
Color Finish Category: Blacks
Faucet Part Type: Valve Trim
Handle Material: Metal
Handle Type: Lever
Height: 7-1/4 in
Installation Type: Wall Mount
Material: Brass
Number of Handles: Two Handle
Origin: Domestic
Scald Guard: No
Trim Only: Yes
Valve Type: Thermostatic Valve
Width: 7-1/4 in