Two Handle Bridge Kitchen Faucet in Vibrant® Brushed Moderne Brass
Purist® Two Handle Bridge Kitchen Faucet in Vibrant® Brushed Moderne Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Two lever handles offer separate control of hot and cold water
- Coordinates with other products in the Purist collection
- Kohler ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Purist®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 12-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- No
- Spout Height:
- 10 in
- Spout Reach:
- 8-3/8 in
- Spout Swivel:
- 360°
- Style:
- Contemporary
- Supply Lines Included:
- No
- UL Listed:
- No