This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet in Vibrant® Brushed Moderne Brass

KOHLER

Purist® Two Handle Bridge Kitchen Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K7549-4-2MB
  • Item #9274401
  • Manufacturer Part #7549-4-2MB
3.4 out of 5 Customer Rating
Brand image
KOHLER

Purist® Two Handle Bridge Kitchen Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K7549-4-2MB
  • Item #9274401
  • Manufacturer Part #7549-4-2MB
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ultra Glide® valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
  • Two lever handles offer separate control of hot and cold water
  • Coordinates with other products in the Purist collection
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Purist®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
7-1/8 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
7-1/8 in
Spout Reach:
13-7/8 in
Spout Swivel:
360°
Supply Lines Included:
No
UL Listed:
No
UPC:
885612907028