Purist® Cabinet Knob in Matte Black

Part #K14484-BL  |  Item #7638188  |  Manufacturer Part #14484-BL

$15.11 EACH

Color/Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • KOHLER finishes resist corrosion and tarnish.
  • Coordinates with other products in the Purist Collection.
  • Solid-brass construction for durability.
  • KOHLER finishes resist corrosion and tarnish.
  • Coordinates with other products in the Purist Collection.

Documents

Specifications

ADA Compliant: No

Base Diameter: 5/8 in

Brand Model Compatibility: K-23723 Faucet Cleaner

Collection: Purist®

Color Finish: Matte Black

Color Finish Category: Blacks

Diameter: 1-1/16 in

Hardware Type: Knob

Length: 1-1/4 in

Material: Brass

Origin: Global

Projection: 1-1/4 in

Shape: Round

Style: Contemporary;Traditional

Width: 1-63/1000 in