Purist® Cabinet Knob in Vibrant Polished Nickel

Part #K14484-SN  |  Item #3879044  |  Manufacturer Part #14484-SN

$12.34 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish: Vibrant® Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection
  • Installation template included

Specifications

ADA Compliant: No

Collection: Purist®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Handle Type: Knob

Height: 1-1/16 in

Length: 5/8 in

Material: Brass

Width: 1-1/4 in