Purist® Deckmount High Flow Bath Valve Trim with Double Cross Handle in Vibrant Brushed Nickel

Part #KT14429-3-BN  |  Item #1689464  |  Manufacturer Part #T14429-3-BN

$392.51 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Two handle bath faucet trim
  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Completes Purist® design with Kohler® fixtures and accessories
  • Material: Solid brass
  • Cross handle
  • Required accessories: Rough-in valve Kohler® K-300-K or Kohler® K-301-K

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: [ASSE 1014, ASSE 1025]

CSA Certified: [CSA B125.1, CSA B64, CSA B651]

Collection: Purist®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: Threaded

Faucet Connection Size: 3/4 in

Faucet Part Type: Trim Kit

Handle Type: Cross

IAPMO Listed: No

Length: 3-1/2 in

Material: Brass

Number of Handles: Two Handle

Spout Reach: 7-1/2 in

Spout Type: Diverter

Valve Type: Tub & Shower Volume Control Valve

WaterSense Labeled: No

Width: 2-1/2 in