KOHLER
Purist® Glass Shelf in Vibrant Polished Nickel
Part #K14440-SN | Item #1836829 | Manufacturer Part #14440-SN
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 48
How to get it:
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- Includes tempered glass shelf
- Coordinates with other products in the Purist® collection
- Installation tools included
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Purist®
Color Finish: Vibrant® Polished Nickel
Color Finish Category: Nickel Tones
Height: 1-7/8 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 22-1/2 in
Material: Brass
Width: 4-7/8 in