This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Vibrant® Brushed Moderne Brass

KOHLER

Purist® Single Handle Volume Control Valve Trim in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KT14490-4-2MB
  • Item #8965012
  • Manufacturer Part #T14490-4-2MB
4.8 out of 5 Customer Rating
Brand image
KOHLER

Purist® Single Handle Volume Control Valve Trim in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KT14490-4-2MB
  • Item #8965012
  • Manufacturer Part #T14490-4-2MB
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Washington, DC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes face plate with handle
  • Single handle provides on/off activation and volume control
  • Supplied with ADA compliant metal lever handle
  • Complements the Purist faucet and accessory collections
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Escutcheon Height:
3-7/8 in
Escutcheon Width:
3-7/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
3-7/8 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
885612737793
Valve Trim Type:
Volume Control
WaterSense Labeled:
No
Width:
3-7/8 in