This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

KOHLER

Purist® Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #K23219-BL
  • Item #9364185
  • Manufacturer Part #23219-BL
3.3 out of 5 Customer Rating
Brand image
KOHLER

Purist® Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #K23219-BL
  • Item #9364185
  • Manufacturer Part #23219-BL
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Multifunction shower head and handheld shower head each have advanced spray engines to provide three experiences: full coverage, pulsating massage, and silk spray.
  • Full-coverage spray produces an encompassing spray ideal for everyday use.
  • Pulsating massage spray targets sore muscles to ease away aches and pains.
  • Silk spray releases a dense, luxurious spray ideal for rinsing.
  • Pause feature temporarily pauses water flow to conserve water while you lather, shave or shampoo.
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup.
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar).
  • Box includes: Shower head, handheld shower head, 60" (1524 mm) metal hose.
  • Requires Certification
Dimensions & Measurements
Depth
7-3/4 in
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
2.5 gpm
Height
11-3/16 in
Hose Length
60 in
Length
11-3/16 in
Width
14-1/4 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Purist®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Pause Control
Yes
Showerhead Function
Multi
Spray Type
Full, Pause, Massage
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
UL Listed
No
WaterSense Labeled
No
UPC
885612922427