Multi Function Hand Shower in Matte Black

You last purchased this on
 
KOHLER

Purist® Multi Function Hand Shower in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #K23219-G-BL
  • Item #9364182
  • Manufacturer Part #23219-G-BL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Full-coverage spray produces an encompassing spray ideal for everyday use.
  • Pulsating massage spray targets sore muscles to ease away aches and pains.
  • Multifunction shower head and handheld shower head each have advanced spray engines to provide three experiences: full coverage, pulsating massage, and silk spray.
  • Box includes: Shower head, handheld shower head, 60" (1524 mm) metal hose.
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup.
  • 1.75 gpm (6.6 lpm) maximum flow rate at 45 psi (3.1 bar).
  • Pause feature temporarily pauses water flow to conserve water while you lather, shave or shampoo.
  • Silk spray releases a dense, luxurious spray ideal for rinsing.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
7-3/4 in
EPA Compliant:
Yes
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
11-3/16 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
Yes
Length:
11-3/16 in
Pause Control:
Yes
Pressure - High:
45
Shape:
Round
Showerhead Function:
Multi
Spray Type:
Full, Pause, Massage
UL Listed:
No
WaterSense Labeled:
Yes
Width:
14-1/4 in