Multi Function Hand Shower in Polished Chrome
Purist® Multi Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Purist®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-5/8
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount, Deck Mount
- Hand Shower Diameter:
- 5
- Hand Shower Flow Rate:
- 2.5
- Height:
- 11-3/16
- Hose Included:
- Yes
- Hose Length:
- 60
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Slide Bar Height:
- 28
- Spray Type:
- Full, Massage
- UPC:
- 885612744760
- WaterSense Labeled:
- No
- Width:
- 5