This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome

KOHLER

Purist® Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #K23219-G-CP
  • Item #9364193
  • Manufacturer Part #23219-G-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Purist® Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #K23219-G-CP
  • Item #9364193
  • Manufacturer Part #23219-G-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Multifunction shower head and handheld shower head each have advanced spray engines to provide three experiences: full coverage, pulsating massage, and silk spray.
  • Full-coverage spray produces an encompassing spray ideal for everyday use.
  • Pulsating massage spray targets sore muscles to ease away aches and pains.
  • Silk spray releases a dense, luxurious spray ideal for rinsing.
  • Pause feature temporarily pauses water flow to conserve water while you lather, shave or shampoo.
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup.
  • 1.75 gpm (6.6 lpm) maximum flow rate at 45 psi (3.1 bar).
  • Box includes: Shower head, handheld shower head, 60" (1524 mm) metal hose.
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-3/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
11-3/16 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed:
Yes
Length:
11-3/16 in
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Full, Pause, Massage
UL Listed:
No
UPC:
885612922472
WaterSense Labeled:
Yes
Width:
14-1/4 in