Multi Function Hand Shower in Vibrant® Brushed Bronze
Purist® Multi Function Hand Shower in Vibrant® Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes Purist 2.5-gpm multifunction handshower, 60 in metal hose, 30 in slide bar and contemporary slide bar trim
- Multifunction showerhead and handshower each have advanced spray engines to provide three experiences: Full coverage, pulsating massage, and silk spray
- Full coverage spray produces an encompassing spray ideal for everyday use
- Pulsating massage spray targets sore muscles to ease away aches and pains
- Silk spray releases a dense, luxurious spray ideal for rinsing
- Thumb tab allows for a smooth transition between sprays
- Combination of balance, weight, grip, and angle makes this handshower comfortable and easy to use
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
- 2.5 gpm (9.5 lpm) maximum flow rate
- 30 in slide bar features adjustable mounting brackets for installation flexibility
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Purist®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 5 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 30-1/5 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Length:
- 5-61/100 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Slide Bar Height:
- 28 in
- Spray Type:
- Full Coverage, Pulsating Massage, Silk Spray
- UPC:
- 195711019400
- WaterSense Labeled:
- No
- Width:
- 5-17/20 in