Purist® Multi Function Hand Shower in Vibrant® Brushed Nickel

Part #K22166-G-BN  |  Item #7730234  |  Manufacturer Part #22166-G-BN

$137.03 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 3-sprays including Katalyst, massage and silk sprays with pause
  • Handshower hose not included- K-9514 is recommended
  • Matches the KOHLER Purist collection
  • Thumb tab allows for a smooth transition between sprays
  • Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
  • MasterClean™ spray nozzles prohibit mineral buildup for easy cleaning
  • 1.75 gpm (gallons per minute) flow rate

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Collection: Purist®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-7/8 in

EPA Compliant: Yes

Faucet Height: 11-13/16 in

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Diameter: 5 in

Hand Shower Flow Rate: 1.75 gpm

Height: 11-3/16 in

Hose Included: No

IAPMO Listed: Yes

NSF Certified: No

Origin: Global

Pause Control: No

Showerhead Function: Multi

Spray Type: [Full Coverage, Pulsating, Silk Spray]

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes