This product requires certification to purchase.

Multi Function Hand Shower in Vibrant® French Gold (Shower Hose Sold Separately)

KOHLER

Purist® Multi Function Hand Shower in Vibrant® French Gold (Shower Hose Sold Separately)

  • Fast #
  • Part #K22166-AF
  • Item #9925821
  • Manufacturer Part #22166-AF
3.3 out of 5 Customer Rating
Brand image
KOHLER

Purist® Multi Function Hand Shower in Vibrant® French Gold (Shower Hose Sold Separately)

  • Fast #
  • Part #K22166-AF
  • Item #9925821
  • Manufacturer Part #22166-AF
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant French Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Multifunction showerhead and handshower each have advanced spray engines to provide three experiences: Full coverage, pulsating massage, and silk spray
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • Pulsating massage spray targets sore muscles to ease away aches and pains
  • Silk spray releases a dense, luxurious spray ideal for rinsing
  • Thumb tab allows for a smooth transition between sprays
  • Combination of balance, weight, grip, and angle makes this handshower comfortable and easy to use
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Requires K-8593, K-9514, K-98360, K-98359, K-45981, or K-45982 shower hose (sold separately)
  • Coordinates with Purist, Stillness, and Composed faucets and accessories
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
Collection:
Purist®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant French Gold
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Deck Mount, Wall Mount
Hand Shower Diameter:
5
Hand Shower Flow Rate:
2.5
Height:
11-9/50
Hose Included:
No
Length:
5
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Full Coverage, Pulsating Massage, Silk Spray
UPC:
195711028402
WaterSense Labeled:
No
Width:
3-7/8