This product requires certification to purchase.

Multi Function Hand Shower in Vibrant French Gold

KOHLER

Purist® Multi Function Hand Shower in Vibrant French Gold

  • Fast #
  • Part #K22178-AF
  • Item #9925827
  • Manufacturer Part #22178-AF
3.9 out of 5 Customer Rating
Brand image
KOHLER

Purist® Multi Function Hand Shower in Vibrant French Gold

  • Fast #
  • Part #K22178-AF
  • Item #9925827
  • Manufacturer Part #22178-AF
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant French Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes Purist 2.5-GPM multifunction hand shower, 60 in metal hose, 30 in slide bar and contemporary slide bar trim
  • Multifunction showerhead and hand shower each have advanced spray engines to provide three experiences: full coverage, pulsating massage, and silk spray
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • Pulsating massage spray targets sore muscles to ease away aches and pains
  • Silk spray releases a dense, luxurious spray ideal for rinsing
  • Thumb tab allows for a smooth transition between sprays
  • Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
  • Master Clean spray face features an easy-to-clean surface that withstands mineral buildup
  • 2.5 GPM (9.5 lpm) maximum flow rate
  • 30 in slide bar features adjustable mounting brackets for installation flexibility
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant French Gold
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
2.5 gpm
Height:
30-1/5 in
Hose Included:
Yes
Hose Length:
60 in
Length:
5-61/100 in
Pause Control:
No
Showerhead Function:
Multi
Slide Bar Height:
30-6/25 in
UPC:
195711034984
WaterSense Labeled:
No
Width:
5-17/20 in