This product requires certification to purchase.

Multi Function Hand Shower in Vibrant® Polished Nickel

KOHLER

Purist® Multi Function Hand Shower in Vibrant® Polished Nickel

  • Fast #
  • Part #K22178-G-SN
  • Item #9925832
  • Manufacturer Part #22178-G-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Purist® Multi Function Hand Shower in Vibrant® Polished Nickel

  • Fast #
  • Part #K22178-G-SN
  • Item #9925832
  • Manufacturer Part #22178-G-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes Purist 1.75-GPM multifunction hand shower, 60 in metal hose, 30 in slide bar and contemporary slide bar trim
  • Multifunction showerhead and hand shower each have advanced spray engines to provide three experiences: full coverage, pulsating massage, and silk spray
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • Pulsating massage spray targets sore muscles to ease away aches and pains
  • Silk spray releases a dense, luxurious spray ideal for rinsing
  • Thumb tab allows for a smooth transition between sprays
  • Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
  • Master Clean spray face features an easy-to-clean surface that withstands mineral buildup
  • 1.75 GPM (6.6 lpm) flow rate.
  • 30 in slide bar features adjustable mounting brackets for installation flexibility
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.75 gpm
Height
30-1/5 in
Hose Length
60 in
Length
5-61/100 in
Slide Bar Height
28 in
Width
5-17/20 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Purist®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Material
Brass
Faucet Mount
Wall Mount
Pause Control
No
Showerhead Function
Multi
Spray Type
Full, Massage
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
195711019431