This product requires certification to purchase.

Multi Function Showerhead in Vibrant® Brushed Bronze

KOHLER

Purist™ Multi Function Showerhead in Vibrant® Brushed Bronze

  • Fast #
  • Part #K22170-BV
  • Item #7729985
  • Manufacturer Part #22170-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Purist™ Multi Function Showerhead in Vibrant® Brushed Bronze

  • Fast #
  • Part #K22170-BV
  • Item #7729985
  • Manufacturer Part #22170-BV
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 27 Pallet: 216
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3-function spray face includes Katalyst, massage and silk sprays
  • Shower arm not included- K-7397 is recommended
  • Matches the KOHLER Purist collection
  • Thumb tab allows for a smooth transition between sprays
  • Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
  • MasterClean™ spray nozzles prohibit mineral buildup for easy cleaning
  • 2.5 gpm (gallons per minute) flow rate
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Purist™
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Depth:
4-5/16 in
Diameter:
5-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
4-5/16 in
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Full, Pulsating Massage
UL Listed:
No
UPC:
885612703705
WaterSense Labeled:
No
Width:
5-1/2 in