Multi Function Showerhead in Vibrant Brushed Graphite
Purist Multi Function Showerhead in Vibrant Brushed Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Purist
- Color Finish Category:
- Blacks
- Color Finish Name:
- Vibrant Brushed Graphite
- Depth:
- 4-5/16
- Diameter:
- 5-1/2
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Soft, Full
- Type:
- K22170-BGP
- UPC:
- 195711215796
- WaterSense Labeled:
- Yes
- Width:
- 5-1/2