This product requires certification to purchase.

Multi Function Showerhead in Vibrant Brushed Graphite

KOHLER

Purist Multi Function Showerhead in Vibrant Brushed Graphite

  • Fast #
  • Part #K22170-G-BGP
  • Item #11751725
  • Manufacturer Part #22170-G-BGP
5 out of 5 Customer Rating
Brand image
KOHLER

Purist Multi Function Showerhead in Vibrant Brushed Graphite

  • Fast #
  • Part #K22170-G-BGP
  • Item #11751725
  • Manufacturer Part #22170-G-BGP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
4-5/16 in
Diameter
5-1/2 in
Faucet Connection Size
1/2 in
Showerhead Flow Rate
1.75 gpm
Width
5-1/2 in
Characteristics & Features
Collection
Purist
Color Finish Category
Blacks
Color Finish Name
Vibrant Brushed Graphite
Faucet Material
Plastic
Shape
Round
Showerhead Function
Multi
Spray Type
Full, Soft, Massage
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
K22170-G-BGP
WaterSense Labeled
Yes
UPC
195711215789