Multi Function Showerhead in Vibrant® Brushed Moderne Brass
Purist™ Multi Function Showerhead in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Case: 27 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Advanced spray engine provides three experiences: full coverage, pulsating massage, and silk spray
- Full coverage spray produces an encompassing spray ideal for everyday use
- Pulsating massage spray targets sore muscles to ease away aches and pains
- Silk spray releases a dense, luxurious spray ideal for rinsing
- Thumb tab allows for a smooth transition between sprays
- MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
- 1.75 gpm (6.6 lpm) flow rate
- Coordinates with Purist, Stillness, and Composed faucets and accessories
-
Green
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Purist™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Height:
- 4-5/16
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Full, Pulsating Massage
- UPC:
- 885612881496
- WaterSense Labeled:
- Yes
- Width:
- 5-1/2