This product requires certification to purchase.

Multi Function Showerhead in Vibrant® Polished Nickel

KOHLER

Purist™ Multi Function Showerhead in Vibrant® Polished Nickel

  • Fast #
  • Part #K22170-G-SN
  • Item #7730123
  • Manufacturer Part #22170-G-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Purist™ Multi Function Showerhead in Vibrant® Polished Nickel

  • Fast #
  • Part #K22170-G-SN
  • Item #7730123
  • Manufacturer Part #22170-G-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 27 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • 3-function spray face includes Katalyst, massage and silk sprays
  • Shower arm not included- K-7397 is recommended
  • Matches the KOHLER Purist collection
  • Thumb tab allows for a smooth transition between sprays
  • MasterClean spray nozzles prohibit mineral buildup for easy cleaning
  • 1.75 gpm (gallons per minute) flow rate
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Purist™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Depth:
4-5/16
Diameter:
5-1/2
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
4-5/16
IAPMO Listed:
Yes
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Spray Type:
Full, Pulsating Massage
UL Listed:
No
UPC:
885612703781
WaterSense Labeled:
Yes
Width:
5-1/2