Multi Function Wide Coverage, Soft Aerated and Massage Spray Showerhead in Polished Chrome
Purist® Multi Function Wide Coverage, Soft Aerated and Massage Spray Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 432-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Advanced spray engine with easy-grip sprayface provides three alternate experiences: Wide coverage, soft aerated and massage spray
- MasterClean™ sprayface is easy to clean
- Flow rate: 2.5 gpm
- Coordinates with Purist® and Stillness® products
- Showerarm and flange not included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Purist®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 5-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-15/16 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Wide Coverage, Soft Aerated, Massage
- UPC:
- 087206981494
- WaterSense Labeled:
- No