This product requires certification to purchase.

Non-Diverter Tub Spout in Polished Chrome

KOHLER

Purist® Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #K14427-CP
  • Item #1694784
  • Manufacturer Part #14427-CP
3.6 out of 5 Customer Rating
Brand image
KOHLER

Purist® Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #K14427-CP
  • Item #1694784
  • Manufacturer Part #14427-CP
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bath spout: 90°
  • Solid brass construction and exposed pop-up drain without overflow
  • High quality finish – will resist rust and corrosion through everyday use
  • Coordinates with products from the Purist line seamlessly
  • Non-diverting tub spout – for use with multi-function wall mounted diverters
  • Unrestricted flow rate allows for rapid filling of the tub
  • All hardware required for installation is included
  • Made in America
  • Premium construction ensures durability and reliability
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
4 in
Length
7-3/4 in
Spout Height
4 in
Spout Reach
7-3/4 in
Tub Spout Reach
7-3/4 in
Width
4 in
Characteristics & Features
Collection
Purist®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Tub Spout
Installation Type
Wall Mount
Material
Brass
Spout Type
Non-Diverter
Tub Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Fits Brand
KOHLER
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
087206772672