This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

KOHLER

Purist® One Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

  • Fast #
  • Part #KT14421-3-2MB
  • Item #8964992
  • Manufacturer Part #T14421-3-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Purist® One Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

  • Fast #
  • Part #KT14421-3-2MB
  • Item #8964992
  • Manufacturer Part #T14421-3-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 68
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cross handles
  • Push-button diverter
  • 90° spout
  • NPT connection
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Completes Purist design solution with Kohler fixtures and accessories
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
10-5/8 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
7-3/4 in
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
885612740878
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No