This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

KOHLER

Purist® One Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

  • Fast #
  • Part #KT14420-4G-2MB
  • Item #8964915
  • Manufacturer Part #T14420-4G-2MB
3.9 out of 5 Customer Rating
Brand image
KOHLER

Purist® One Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

  • Fast #
  • Part #KT14420-4G-2MB
  • Item #8964915
  • Manufacturer Part #T14420-4G-2MB
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 110
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lever handle
  • 35-degree spout
  • Includes showerhead with arm and flange, non-diverter spout with NPT connection, and faceplate with handle and push-button diverter
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Coordinates with Purist faucets and accessories
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Escutcheon Height:
6-13/16 in
Escutcheon Width:
6-13/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
10-5/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
Tub Spout Reach:
8-1/16 in
Tub Spout Type:
Non-diverter
UL Listed:
No
UPC:
885612881557
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes