This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

KOHLER

Purist® One Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KT14420-4G-BN
  • Item #7951727
  • Manufacturer Part #T14420-4G-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Purist® One Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KT14420-4G-BN
  • Item #7951727
  • Manufacturer Part #T14420-4G-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 110
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Trim requires valve to complete installation
  • Lever handle
  • 35-degree spout
  • Includes showerhead with arm and flange, non-diverter spout with NPT connection, and faceplate with handle and push-button diverter
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Coordinates with Purist faucets and accessories
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
8-1/16 in
Diameter:
6-13/16 in
Escutcheon Width:
6-13/16 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
6-13/16 in
Length:
6-13/16 in
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
10-5/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
Tub Spout Reach:
8-1/16 in
UPC:
885612781697
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
6-13/16 in