This product requires certification to purchase.

One Handle Single Function Shower Faucet in Vibrant® Brushed Bronze (Trim Only)

KOHLER

Purist® One Handle Single Function Shower Faucet in Vibrant® Brushed Bronze (Trim Only)

  • Fast #
  • Part #KTS14422-3G-BV
  • Item #7951674
  • Manufacturer Part #TS14422-3G-BV
3.6 out of 5 Customer Rating
Brand image
KOHLER

Purist® One Handle Single Function Shower Faucet in Vibrant® Brushed Bronze (Trim Only)

  • Fast #
  • Part #KTS14422-3G-BV
  • Item #7951674
  • Manufacturer Part #TS14422-3G-BV
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 110
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Trim requires valve to complete installation
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal cross handle
  • Includes single-function 1.75 gpm (gallons per minute) showerhead
  • Showerhead features MasterClean™ spray face for easy cleaning
  • Includes shower arm with flange
  • Coordinates with Purist faucets and accessories
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Purist®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Depth:
5-1/4 in
Escutcheon Height:
6-13/16 in
Escutcheon Width:
6-13/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Cross
Height:
6-13/16 in
Number of Handles:
Single Handle
Shower Arm Reach:
10-3/8 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
UPC:
885612793256
Width:
1-13/16 in