This product requires certification to purchase.

One Handle Single Function Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

KOHLER

Purist One Handle Single Function Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KTS14422-3G-BN
  • Item #7951656
  • Manufacturer Part #TS14422-3G-BN
3.6 out of 5 Customer Rating
Brand image
KOHLER

Purist One Handle Single Function Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KTS14422-3G-BN
  • Item #7951656
  • Manufacturer Part #TS14422-3G-BN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 110
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Trim requires valve to complete installation
  • 1.75 gpm
  • Coordinates with Purist faucets and accessories
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal cross handle
  • Includes single-function 1.75 gpm (gallons per minute) showerhead
  • Showerhead features MasterClean sprayface for easy cleaning
  • Includes shower arm with flange
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Purist
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
10-5/8 in
Escutcheon Height:
5-313/1000 in
Escutcheon Width:
6-13/16 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Cross
Height:
6-1/2 in
Number of Handles:
Single Handle
Shower Arm Reach:
10-3/8 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
No
UPC:
885612781741
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
1-13/16 in