This product requires certification to purchase.

One Handle Single Function Shower Faucet in Vibrant French Gold (Trim Only)

KOHLER

Purist® One Handle Single Function Shower Faucet in Vibrant French Gold (Trim Only)

  • Fast #
  • Part #KTS14422-4-AF
  • Item #9926295
  • Manufacturer Part #TS14422-4-AF
3.9 out of 5 Customer Rating
Brand image
KOHLER

Purist® One Handle Single Function Shower Faucet in Vibrant French Gold (Trim Only)

  • Fast #
  • Part #KTS14422-4-AF
  • Item #9926295
  • Manufacturer Part #TS14422-4-AF
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 45
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal level handle
  • Includes single-function 2.5 gpm (9.5 lpm) showerhead
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Includes shower arm and flange
  • Coordinates with Purist faucets, accessories, and showering components to complete your bathroom
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Faucet Connection Size
1/2 in
Shower Arm Reach
10-5/8 in
Showerhead Flow Rate
2.5 gpm
Characteristics & Features
Collection
Purist®
Color Finish Category
Gold Tones
Color Finish Name
Vibrant French Gold
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Rain
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
UPC
195711041791