One Handle Single Function Shower Faucet in Vibrant Titanium
Purist One Handle Single Function Shower Faucet in Vibrant Titanium
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 45-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Purist
- Color Finish Category:
- Chromes
- Color Finish Name:
- Vibrant Titanium
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 10-63/100
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Type:
- KTS14422-4-TT
- UPC:
- 195711041821