This product requires certification to purchase.

PURIST Cast Iron Shower Receptor

KOHLER

Purist® PURIST Cast Iron Shower Receptor

  • Fast #
  • Part #K9026-7
  • Item #1698224
  • Manufacturer Part #9026-7
5 out of 5 Customer Rating
Brand image
KOHLER

Purist® PURIST Cast Iron Shower Receptor

  • Fast #
  • Part #K9026-7
  • Item #1698224
  • Manufacturer Part #9026-7
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Safeguard® slip-resistant finish for added safety
  • Single threshold for tile-in or drop-in installation
  • Material: Cast iron
  • Center drain location
  • Coordinates with other products in the Purist® collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
ASTM:
ASTM F-462
CARB OTC LEED Compliant:
No
Collection:
Purist®
Color Finish Category:
Blacks
Color Finish Name:
Black Black
Drain Location:
Center
Drain Opening:
3-3/8 in
Height:
4-5/8 in
IAPMO Listed:
No
Installation Type:
Alcove, Drop-in
Length:
48 in
Material:
Cast Iron
Shower Base Shape:
Rectangle
Threshold Height:
4-5/8 in
UL Listed:
No
UPC:
087206692406
Width:
36 in