PURIST DECK-MOUNT SPOUT NON-DIVERTER
Purist® PURIST DECK-MOUNT SPOUT NON-DIVERTER
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-arch nondiverted spout with slip-fit connection
- Requires K-411-K spout shank (sold separately) if not used with K-300-K/-, K-300-KR, or K-301-K high-flow ceramic disc valves
- Brass
- KOHLER finishes resist corrosion and tarnishing
- Coordinates with other products in the Purist collection
- Deck-mount
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Purist®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Vibrant Titanium
- Faucet Mount:
- Deck Mount
- Height:
- 11-3/8 in
- Installation Type:
- Deck Mount
- Length:
- 7-1/2 in
- Number of Handles:
- No Handle
- UPC:
- 195711002846
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in