Wall Toilet Tissue Holder in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Purist® Wall Toilet Tissue Holder in Vibrant® Brushed Moderne Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® Wall Toilet Tissue Holder in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K14377-2MB
  • Item #8964935
  • Manufacturer Part #14377-2MB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Coordinates with other products in the Purist collection
  • Premium metal construction for durability and reliability
  • Pivoting holder makes changing toilet paper quick and simple
  • Installation hardware and template included
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
1-7/8 in
Base Plate Width:
1-7/8 in
Collection:
Purist®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Depth:
3-1/8 in
Hardware Included:
Yes
Height:
1-7/8 in
Length:
6-5/16 in
Material:
Metal
Mount Type:
Wall
Origin:
Global
Overall Depth:
3-1/8 in
Overall Height:
1-7/8 in
Overall Width:
8-47/250 in
Pivoting:
Yes
Product Type:
Toilet Tissue Dispenser
Projection:
3-1/8 in
Width:
13-3/4 in