Purist® Rectangular Open Towel Ring in Matte Black

Part #K14441-BL  |  Item #7601110  |  Manufacturer Part #14441-BL

$148.80 EACH
(Pricing is for Matte Black)

Color/Finish: Matte Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • KOHLER finishes resist corrosion and tarnish.
  • Coordinates with other products in the Purist Collection.
  • Solid-brass construction for durability.
  • KOHLER finishes resist corrosion and tarnish.
  • Coordinates with other products in the Purist Collection.

Documents

Specifications

ADA Compliant: No

Base Plate Height: 1-7/8 in

Base Plate Width: 1-7/8 in

CARB OTC LEED Compliant: No

Collection: Purist®

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 2-1/2 in

Escutcheon Height: 1-7/8 in

Escutcheon Width: 1-7/8 in

Height: 6 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 8-7/8 in

Material: Brass

Mount Type: Wall

Origin: Global

Projection: 2-1/2 in

Ring Type: Open

Shape: Rectangular

Style: Modern