Purist® Rectangular Open Towel Ring in Vibrant Brushed Nickel

Part #K14441-BN  |  Item #1836807  |  Manufacturer Part #14441-BN

$145.16 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection
  • Material: Solid brass

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Purist®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 2-1/2 in

Diameter: 2-13/16 in

Height: 6 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 2-1/2 in

Material: Brass

Mount Type: Wall

Projection: 2-1/2 in

Ring Type: Open

Shape: Rectangular

Width: 8-7/8 in