This product requires certification to purchase.

Rectangular Open Towel Ring in Vibrant® Titanium

KOHLER

Purist® Rectangular Open Towel Ring in Vibrant® Titanium

  • Fast #
  • Part #K14441-TT
  • Item #9868986
  • Manufacturer Part #14441-TT
3.1 out of 5 Customer Rating
Brand image
KOHLER

Purist® Rectangular Open Towel Ring in Vibrant® Titanium

  • Fast #
  • Part #K14441-TT
  • Item #9868986
  • Manufacturer Part #14441-TT
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Titanium Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with other products in the Purist collection
  • Solid-brass construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Installation tools included
  • Wall-mount
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-7/8 in
Base Plate Width:
1-7/8 in
Collection:
Purist®
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant Titanium
Depth:
2-1/2 in
Hardware Included:
Yes
Height:
7 in
Length:
8-7/8 in
Material:
Metal
Mount Type:
Wall
Projection:
3-1/4 in
Ring Type:
Open
Shape:
Rectangular
UPC:
195711020475
Width:
8-7/8 in