Repair Kit for Rite-Temp® K-8304
Purist® Repair Kit for Rite-Temp® K-8304
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Purist®
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- KOHLER
- Fits Model:
- Rite-Temp® K-8304
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 885612354518
- WaterSense Labeled:
- No