Roman Tub Faucet in Vibrant® Polished Nickel (Trim Only)
Purist® Roman Tub Faucet in Vibrant® Polished Nickel (Trim Only)
Product Details
Product Details
- Variety of handle style options
- Choose from a wide array of durable Kohler® finishes
- Modern, minimal design complements the Purist® collection and accessories
- Kohler® plumbing products mean beautiful form as much as reliable function
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Purist®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Height:
- 11-3/8 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Spout Height:
- 11-3/8 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-1/2 in
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in