This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

KOHLER

Purist® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #KT11840-CP
  • Item #3824541
  • Manufacturer Part #T11840-CP
3.4 out of 5 Customer Rating
Brand image
KOHLER

Purist® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #KT11840-CP
  • Item #3824541
  • Manufacturer Part #T11840-CP
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Insight™ adaptive infrared technology
  • Water saving 0.5 gpm aerator
  • Perfect complement to vessels lavatories
  • Waterproof shroud protects electronic components
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Purist®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-7/8 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Holes:
2 Hole
Spout Reach:
6-1/2 in
Trim Only:
Yes
UL Listed:
No
UPC:
650531851505
Vandal Resistant:
Yes