This product requires certification to purchase.

Wall Mount Sensor Bathroom Sink Faucet in Polished Chrome

KOHLER

Purist® Wall Mount Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #KT11841-CP
  • Item #3824507
  • Manufacturer Part #T11841-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Purist® Wall Mount Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #KT11841-CP
  • Item #3824507
  • Manufacturer Part #T11841-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Insight™ adaptive infrared technology
  • Water saving 0.5 gpm aerator
  • Perfect complement to vessels lavatories
  • Waterproof shroud protects electronic components
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Sensor, Wall Mount
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Purist®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Height:
4-203/500
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
Yes
Height:
4-13/16
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-63/1000
Maximum Deck Thickness:
2-13/16
NSF Certified:
No
Number of Holes:
2 Hole
Spout Reach:
6-1/2
Trim Only:
Yes
UPC:
650531851529
WaterSense Labeled:
No
Width:
9-31/500